Two-Tone Expandable Safety Vest L Class 2 , Zipper Closure 4 Pockets, 2 Mic Tab, ID Window

  • Mfr # SV23-2ZGM-M/L

  • Zoro # G3864919


product price: $16.95
/ea

Key Features

Standards
ANSI/ISEA 107
Color
Hi-Vis Green
Material
100% Polyester Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV23-2ZGM-M/L
Zoro #
G3864919
UPC #
674326244648
Country of Origin
China

Dimensions

Size
L
Reflective Stripe Width
2 in
Length
12.5
Overall Height
1.5
Overall Width
10.5

Details

Item
Two-Tone Expandable Safety Vest
Standards
ANSI/ISEA 107
Color
Hi-Vis Green
Material
100% Polyester Mesh
ANSI Type
Type R
Closure Type
Zipper Closure
ANSI Class
2
Total Number of Pockets
4
Includes Microphone Tab
2
Includes ID Window
ID Window
Fabric Weight
0.5437
Features
Badge holder with opening on the side.; Closure: Plastic Zipper.; 2" Silver Tape Reflective Material. 1 Horizontal Stripe.; Contrasting Trim Detail.; Mic Tabs on Both Shoulders.; Pockets: 2 lower inside, 1 divided pocketon wearers upper left side with 3 compartments, 1 upper pocket on wearers right side chest.; Materials: 100% Polyester Mesh.; Meets ANSI/ISEA 107 Standards.
Number of Outside Pockets
3
Gender
Unisex
Covered Pocket Locations
1 upper pocket on wearers right side chest, 1 divided pocket on wearers upper left side with 3 compartments, 2 lower inside
Fabric Construction
100% Polyester Mesh
Reflective Stripe Main Color
Silver
Vest Front Style
Open front with zipper
Number of Pockets with Closure
4
Reflective Stripe Color
Silver

Description

Radians SV23-2 Type R Class 2 Expandable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.