Two-Tone Hi-Vis Engineer Vest w/Sleeves 2XL Class 3 , Zipper 12 Pockets, 2 Mic Tab

  • Mfr # SV55-3ZOD-2X

  • Zoro # G3874649


product price: $66.95
/ea

Key Features

Standards
ANSI/ISEA 107
Color
Hi-Vis Orange
Material
Woven Polyester Front/Mesh Back
Reflective Stripe Width
2 in
ANSI Type
Type R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV55-3ZOD-2X
Zoro #
G3874649
UPC #
674326302980
Country of Origin
China

Dimensions

Size
2XL
Reflective Stripe Width
2 in
Length
12.5
Overall Width
10
Overall Height
1

Details

Item
Two-Tone Hi-Vis Engineer Vest w/Sleeves
Standards
ANSI/ISEA 107
Color
Hi-Vis Orange
Material
Woven Polyester Front/Mesh Back
ANSI Type
Type R
Closure Type
Zipper
ANSI Class
3
Total Number of Pockets
12
Includes Microphone Tab
2
Number of Outside Pockets
4 outside pockets
Features
Heavy Duty #8 Zipper Closure; Pockets: Front flap covered radio pocket, flap covered split pencil pocket, lower front cargo pockets with flagging tape grommets, 2 water bottle/paint can pockets, 2 large two layer inside open pockets; 3M® 8712 Silver 2" Glass Bead Reflective Tape; 1" Contrasting Trim Detail; Reflective Trim Edging; Dual Mic Tabs; Materials: Front - 300D woven polyester / Back - Polyester Mesh; Meets ANSI/ISEA 107 Standards.
Gender
Unisex
Number of Inside Pockets
2 large two layer inside open pockets
Fabric Weight
0.98
Vest Back Style
Mesh
Fabric Construction
300D woven polyester / Polyester Mesh
Number of Pockets with Closure
Numerous multi-function pockets
Covered Pocket Locations
Front flap covered radio pocket, flap covered split pencil pocket
Reflective Stripe Color
Silver
Reflective Tape Type
Glass Bead
Reflective Stripe Main Color
Silver

Description

Radians SV55-3 Class 3 Heavy Woven Two T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.