Two-Tone Hi-Vis Engineer Vest w/Sleeves 3XL Class 3 , Zipper 12 Pockets, 2 Mic Tab

  • Mfr # SV55-3ZOD-3X

  • Zoro # G3874536


product price: $63.15
/ea

Key Features

Standards
ANSI/ISEA 107
Color
Hi-Vis Orange
Material
Woven Polyester Front/Mesh Back
Reflective Stripe Width
2 in
ANSI Type
Type R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV55-3ZOD-3X
Zoro #
G3874536
UPC #
674326302997
Country of Origin
China

Dimensions

Size
3XL
Reflective Stripe Width
2 in
Length
12.5
Overall Height
1
Overall Width
10

Details

Item
Two-Tone Hi-Vis Engineer Vest w/Sleeves
Standards
ANSI/ISEA 107
Color
Hi-Vis Orange
Material
Woven Polyester Front/Mesh Back
ANSI Type
Type R
Closure Type
Zipper
ANSI Class
3
Total Number of Pockets
12
Includes Microphone Tab
2
Number of Inside Pockets
2
Features
Heavy Duty #8 Zipper Closure; Pockets: Front flap covered radio pocket, flap covered split pencil pocket, lower front cargo pockets with flagging tape grommets, 2 water bottle/paint can pockets, 2 large two layer inside open pockets; 3M® 8712 Silver 2" Glass Bead Reflective Tape; 1" Contrasting Trim Detail; Reflective Trim Edging; Dual Mic Tabs; Materials: Front - 300D woven polyester / Back - Polyester Mesh; Meets ANSI/ISEA 107 Standards.
Number of Outside Pockets
5
Gender
Unisex
Fabric Weight
0.98
Vest Back Style
Mesh
Fabric Construction
300D woven polyester / Polyester Mesh
Reflective Tape Type
Glass Bead
Vest Front Style
Heavy Duty with Zipper
Reflective Stripe Color
Silver
Covered Pocket Locations
Front flap covered radio pocket, flap covered split pencil pocket, lower front cargo pockets with flagging tape grommets
Number of Pockets with Closure
1

Description

Radians SV55-3 Class 3 Heavy Woven Two T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.