
Two-Tone Hi-Vis Engineer Vest w/Sleeves 4XL Class 3 , Zipper 12 Pockets, 2 Mic Tab
Mfr # SV55-3ZOD-4X
Zoro # G3874579
product price: $62.89
/eaKey Features
Standards
ANSI/ISEA 107
Color
Hi-Vis Orange
Material
Woven Polyester Front/Mesh Back
Reflective Stripe Width
2 in
ANSI Type
Type R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV55-3ZOD-4X
Zoro #
G3874579
UPC #
674326303000
Country of Origin
China
Dimensions
Size
4XL
Reflective Stripe Width
2 in
Length
12.5
Overall Width
10
Overall Height
1
Details
Item
Two-Tone Hi-Vis Engineer Vest w/Sleeves
Standards
ANSI/ISEA 107
Color
Hi-Vis Orange
Material
Woven Polyester Front/Mesh Back
ANSI Type
Type R
Closure Type
Zipper
ANSI Class
3
Total Number of Pockets
12
Includes Microphone Tab
2
Gender
Unisex
Fabric Weight
0.98
Features
Covered Pocket Locations
Front flap covered radio pocket, flap covered split pencil pocket
Fabric Construction
300D woven polyester / Polyester Mesh
Vest Front Style
Zipper Closure
Number of Pockets with Closure
multiple (specific types include front flap pockets and cargo pockets)
Reflective Tape Type
Glass Bead
Vest Back Style
Mesh
Reflective Stripe Color
Silver
Description
Radians SV55-3 Class 3 Heavy Woven Two T
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.