Shop RADIANS
See all product information
Create Account
Two-Tone Hi-Vis Engineer Vest w/Sleeves Xl Class 3 , Zipper 6 Pockets, Yes (Dual Mic Tabs) Mic Tab
- Mfr # SV55-3ZOD-XL
- Zoro # G3874518
product price:Â
$
65.59
/ea
Key Features
Size
Xl
Standards
ANSI/ISEA 107
Color
Hi-Vis Orange
Material
Woven Polyester Front/Mesh Back
Reflective Stripe Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SV55-3ZOD-XL
- Zoro #
- G3874518
- UPC #
- 674326302973
- Country of Origin
- China
- Item
- Two-Tone Hi-Vis Engineer Vest w/Sleeves
- Standards
- ANSI/ISEA 107
- Color
- Hi-Vis Orange
- Material
- Woven Polyester Front/Mesh Back
- ANSI Type
- Type R
- Closure Type
- Zipper
- ANSI Class
- 3
- Total Number of Pockets
- 6
- Includes Microphone Tab
- Yes (Dual Mic Tabs)
- Fabric Weight
- 0.98
- Gender
- Unisex
- Features
- Covered Pocket Locations
- Front flap covered radio pocket, flap covered split pencil pocket, lower front cargo pockets
- Vest Back Style
- Polyester Mesh
- Number of Pockets with Closure
- Numerous multi-function pockets
- Fabric Construction
- 300D woven polyester / Polyester Mesh
- Reflective Tape Type
- Glass Bead
Dimensions
- Size
- Xl
- Reflective Stripe Width
- 2 in
- Length
- 12.5
- Overall Height
- 1
- Overall Width
- 10
Description
Radians SV55-3 Class 3 Heavy Woven Two T
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.