
Two-Tone Safety Vest 5XL Class 2 , Zipper 2 Pockets, 1 Mic Tab
Mfr # SV3B-2ZGM-5X
Zoro # G3883584
product price: $7.69
/eaSold in multiples of 2 for $15.38
Key Features
Standards
ANSI/ISEA 107
Color
Hi-Vis Green
Material
100% Polyester Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV3B-2ZGM-5X
Zoro #
G3883584
UPC #
674326330464
Country of Origin
China
Dimensions
Size
5XL
Reflective Stripe Width
2 in
Length
11.75
Overall Width
9.7
Overall Height
0.4
Maximum Chest Size
54 inches
Details
Item
Two-Tone Safety Vest
Standards
ANSI/ISEA 107
Color
Hi-Vis Green
Material
100% Polyester Mesh
ANSI Type
Type R
Closure Type
Zipper
ANSI Class
2
Total Number of Pockets
2
Includes Microphone Tab
1
Gender
Unisex
Features
Color-Blocked bottom with black trim; Zipper Closure; 2” Silver Tape Reflective Material; 1 Horizontal Stripe; Left Shoulder Mic Tab; 1 Upper Left Front Chest Pocket; 1 Lower Right Outside Pocket; 1 Lower Left Inside Pocket; 100% Polyester Mesh
Fabric Weight
0.35
Number of Outside Pockets
1
Reflective Stripe Color
Silver
Fabric Construction
100% Polyester Mesh
Covered Pocket Locations
Upper Left Front Chest, Lower Right Outside
Number of Pockets with Closure
2
Reflective Stripe Main Color
Silver
Description
Radians SV3B Black Bottom 2 Tone Economy
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.