Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two-Tone Safety Vest L Class 2 X Back, , Zipper 2 Pockets

  • Mfr # SV22X-2ZGM-L

  • Zoro # G3864693


product price: $10.89
/ea

Key Features

Size
L
Standards
ANSI/ISEA 107
Color
High Visibility Green
Material
100% Polyester Mesh
Back Stripe Pattern
X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV22X-2ZGM-L
Zoro #
G3864693
UPC #
674326280462
Country of Origin
China

Dimensions

Size
L
Fits Chest Size
42"
Length
29 in
Overall Height
0.5
Overall Width
10

Details

Item
Two-Tone Safety Vest
Standards
ANSI/ISEA 107
Color
High Visibility Green
Material
100% Polyester Mesh
Back Stripe Pattern
X
ANSI Type
Type R
ANSI Class
2
Closure Type
Zipper
Total Number of Pockets
2
Number of Outside Pockets
1
Fabric Weight
0.4
Gender
Unisex
Number of Inside Pockets
1
Features
2 in Silver Reflective Tape; Horizontal Stripe And Front Vertical Stripes; Rear X-Back; Two-Tone Contrasting Trim Detail; Pockets
Number of Pockets with Closure
0
Hazard Risk Category (HRC)
0
ATPV Rating
Not Rated
Reflective Stripe Color
Silver
Fabric Construction
100% polyester mesh.
Covered Pocket Locations
1 chest pocket. 1 lower front pocket.
Reflective Stripe Main Color
Silver

Description

Cl 2 Mesh two-tone X-Back Grn Lrg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.