
Two-Tone Safety Vest Xl Class 2 X Back, , Zipper Closure 2 Pockets
Mfr # SV22X-2ZOM-XL
Zoro # G3864368
product price: $10.89
/eaKey Features
Standards
ANSI/ISEA 107
Color
Hi-Vis Orange
Material
100% Polyester Mesh
Reflective Stripe Width
2 in
Back Stripe Pattern
X
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV22X-2ZOM-XL
Zoro #
G3864368
UPC #
674326280547
Country of Origin
China
Dimensions
Size
Xl
Reflective Stripe Width
2 in
Length
11
Overall Width
9.5
Overall Height
1.5
Maximum Chest Size
54
Details
Item
Two-Tone Safety Vest
Standards
ANSI/ISEA 107
Color
Hi-Vis Orange
Material
100% Polyester Mesh
Back Stripe Pattern
X
ANSI Type
Type R
ANSI Class
2
Closure Type
Zipper Closure
Total Number of Pockets
2
Gender
Unisex
Fabric Weight
0.4656
Features
Closure: Zipper.; 2" silver tape reflective material. 1 horizontal stripe. 2 front vertical stripes. Rear X-Back.; Two-Tone contrasting trim detail.; Pockets: 1 chest pocket. 1 lower front pocket.; Material: 100% polyester mesh.; Meets ANSI/ISEA 107 Standards.; Meets Z96-15 CAN/CSA standards.
Number of Pockets with Closure
2
Description
Cl 2 Mesh two-tone X-Back Org XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.