Shop RADIANS
See all product information
Create Account
Unisex Hi-Vis Economy Safety Vest, 100% Polyester Mesh, Zipper, Hi-Vis Orange, 0 Pockets
- Mfr # SVE1-2ZOM-L/XL
- Zoro # G3865804
product price:Â
$
5.59
/ea
Sold in multiples of 2 for
$11.18
Key Features
Standards
ANSI/ISEA 107
Color
Hi-Vis Orange
Material
100% Polyester Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SVE1-2ZOM-L/XL
- Zoro #
- G3865804
- UPC #
- 674326290140
- Country of Origin
- China
Dimensions
- Size
- Xl
- Reflective Stripe Width
- 2 in
- Length
- 10.5
- Overall Width
- 6.3
- Overall Height
- 1
Details
- Item
- Hi-Vis Economy Safety Vest
- Standards
- ANSI/ISEA 107
- Color
- Hi-Vis Orange
- Material
- 100% Polyester Mesh
- ANSI Type
- Type R
- ANSI Class
- 2
- Closure Type
- Zipper
- Total Number of Pockets
- 0
- Features
- 100% High Visibility Polyester Mesh.; Zipper Closure.; 2" Silver Tape Reflective Material.; Custom Imprinting Available.; Meets ANSI/ISEA 107 Standards.
- Fabric Weight
- 0.28
- Gender
- Unisex
- Fabric Construction
- 100% Polyester Mesh
- Reflective Stripe Color
- Silver
Description
Radians SVE1 Economy Type R Class 2 Safe
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.