Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unisex Long Sleeve Shirt, Type R Class 3, Pullover, Hi-Vis Green, M

  • Mfr # ST21-3PGS-M

  • Zoro # G8917666


product price: $19.69
/ea

Key Features

Size
M
Material
Birdseye Mesh
Color
Hi-Vis Green
Fits Chest Size
50-13/16 in
Back Stripe Pattern
U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST21-3PGS-M
Zoro #
G8917666
UPC #
674326242040
Country of Origin
China

Dimensions

Size
M
Fits Chest Size
50-13/16 in
Length
10.4
Overall Width
8.8
Width
8.8
Overall Length
10.4
Overall Height
1.2
Height
1.2
Maximum Chest Size
50 13/16 in
Reflective Stripe Width
2 in

Details

Item
Long Sleeve Shirt
Material
Birdseye Mesh
Color
Hi-Vis Green
Back Stripe Pattern
U
Standards
ANSI/ISEA 107
Number of Outside Pockets
1
ANSI Type
Type R Class 3
ANSI Class
Type R Class 3
Gender
Unisex
Fabric Weight
0.55 lb
Closure Type
Pullover
Fabric
Birdseye Mesh
Features
Max-Dri(TM) Moisture Wicking Mesh Technology; Durable 2" Heat Transfer Reflective Tape. 1 Horizontal Stripe on torso, 2 horizontal stripes on arms.; Pockets: 1 Upper Left Front.; Materials: 100% Polyester Birds-Eye Mesh.; 25 Wash Max.; Meets ANSI/ISEA 107 Standards.
Type
Shirt
Front Closure Type
Pullover
Series
ST12
Moisture-Wicking
Yes
Shirt Style
T-Shirt
Pocket Locations
Left Chest
Wind-Resistant
Yes
Sleeve Type
Long

Description

Long Sleeve Shirt, Gender Unisex, ANSI Class 3, Shirt Style T-Shirt, Back Stripe Pattern U, Material 100 Percent Polyester Mesh, Number of Outside Pockets 1, Front Closure Type Pullover, Color Green, Size M, Fabric Weight 0.55 lb, Standards ANSI/ISEA 107-2032, Sleeve Type Long, Maximum Chest Size 50 13/16 in, Features Max-Dri(TM) Moisture Wicking Mesh Technology, Length 71 1/8 in, Moisture-Wicking Yes, Pocket Locations Left Chest

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.