Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unisex T-Shirt, Birdseye Mesh, Pullover, Hi-Vis Orange, 2XL

  • Mfr # ST21-3POS-XXL

  • Zoro # G0399948


product price: $21.39
/ea

Key Features

Material
Birdseye Mesh
Color
Hi-Vis Orange
Fits Chest Size
62 in to 66 in
Back Stripe Pattern
U
Standards
ANSI/ISEA 107-2010
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST21-3POS-XXL
Zoro #
G0399948
UPC #
674326242002
Country of Origin
China

Dimensions

Size
2XL
Fits Chest Size
62 in to 66 in
Length
78 47/64 in
Sleeve Length
68 in
Minimum Chest Size
62 in
Reflective Stripe Width
2 in
Maximum Chest Size
66 in

Details

Item
T-Shirt
Material
Birdseye Mesh
Color
Hi-Vis Orange
Back Stripe Pattern
U
Standards
ANSI/ISEA 107-2010
Number of Outside Pockets
1
ANSI Class
Type R Class 2
Closure Type
Pullover
Gender
Unisex
Fabric Weight
4 oz
Features
Max-Dri(TM) Moisture Wicking Mesh Technology
Type
T-Shirt
Shirt Style
T-Shirt
Series
ST12
Moisture-Wicking
Yes
Wind-Resistant
Yes
Front Closure Type
Pullover
Pocket Locations
Left Chest
Sleeve Type
Long
Reflective Stripe Main Color
Orange

Description

T-Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Color Orange, Size 2XL, Fabric Weight 4 oz, Standards ANSI/ISEA 107-2010, Sleeve Type Long, Maximum Chest Size 66 in, Features Max-Dri(TM) Moisture Wicking Mesh Technology, Length 78 47/64 in, Minimum Chest Size 62 in, Moisture-Wicking Yes, Pocket Locations Left Chest

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.