Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vengeance, Safety Glasses, Smoke Lens, Black Frame, Yes

  • Mfr # VG1-P

  • Zoro # G414573630


product price: $19.99
/ea

Key Features

Lens Color
Smoke
Frame Color
Black
Lens Material
Polycarbonate
Polarized Lens
Yes
Series
Vengeance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG1-P
Zoro #
G414573630
UPC #
0674326245676
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Smoke
Frame Color
Black
Lens Material
Polycarbonate
Polarized Lens
Yes
Series
Vengeance
Standards
ANSI Z87.1+

Description

Glass,Vengeance, Black/Smoke POL

Restrictions

WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.