
Vengeance, Safety Glasses, Uncoated, Smoke POL Lens, Black Frame, Polarized
Mfr # VG1-P
Zoro # G3858183
product price: $21.15
Key Features
Lens Color
Smoke POL
Frame Color
Black
Lens Coating
Uncoated
Lens Material
Polycarbonate
Polarized Lens
Polarized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VG1-P
Zoro #
G3858183
UPC #
674326245676
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Length
6
Height
1.5
Dimensions
6 L x 1.5 H x 4.5 W
Details
Item
Safety Glasses
Lens Color
Smoke POL
Frame Color
Black
Lens Coating
Uncoated
Lens Material
Polycarbonate
Polarized Lens
Polarized
Frame Style
Wraparound
Series
Vengeance
Standards
ANSI Z87.1+
Gender
Unisex
UV Protection
99.9% UV Protection
Features
Lightweight, stylish frame provides a comfortable fit.; Wide temples provide extra side coverage and protection.; Polycarbonate lens provides impact resistance.; Includes neck cord and microfiber bag.; provides 99.9% UV Protection.; Safety glasses meet ANSI Z87.1+ standards.
Weight
0.1
Description
Radians Vengeance(R) Safety Eyewear, Package Quantity 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.