
Vest, CL1, Black, M
Mfr # SV020X-1B-M
Zoro # G014573764
product price: $13.99
/eaKey Features
Size
M
Standards
CSA Z96-2015: CLASS 1 LEVEL 2, ANSI/ISEA 107-2015: TYPE O CLASS 1
Color
Black
Material
100% Polyester
ANSI Type
Type O
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV020X-1B-M
Zoro #
G014573764
UPC #
0674326293776
Country of Origin
China
Dimensions
Size
M
Length
11.2 in
Reflective Stripe Width
2 in
Details
Standards
CSA Z96-2015: CLASS 1 LEVEL 2, ANSI/ISEA 107-2015: TYPE O CLASS 1
Color
Black
Material
100% Polyester
ANSI Type
Type O
ANSI Class
Class 1
Closure Type
Zip-N-Rip Closure
Number of Pockets with Closure
7
Gender
Unisex
Breakaway
Yes
Total Number of Pockets
7
Description
Vest, CL1, Black, M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.