Zoro Homepage

Vest, CL1, Black, XL

  • Mfr # SV020X-1B-XL

  • Zoro # G414573777


product price: $12.69
/ea

Key Features

Size
XL
Standards
CSA Z96-2015: CLASS 1, LEVEL 2, ANSI/ISEA 107-2015: TYPE O, CLASS 1
Color
Black
Material
100% Polyester
Closure Type
Zip-N-Rip Closure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV020X-1B-XL
Zoro #
G414573777
UPC #
0674326293790
Country of Origin
China

Dimensions

Size
XL
Length
11.4 in

Details

Standards
CSA Z96-2015: CLASS 1, LEVEL 2, ANSI/ISEA 107-2015: TYPE O, CLASS 1
Color
Black
Material
100% Polyester
Closure Type
Zip-N-Rip Closure
ANSI Class
Class 1
Breakaway
Yes
Number of Pockets with Closure
7
Reflective Stripe Color
Silver
Back Stripe Pattern
X
ANSI Type
Type O
Total Number of Pockets
7

Description

Vest, CL1, Black, XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.