Zoro Homepage

Vest, CL1, Pink, L

  • Mfr # SV22-1ZPM-L

  • Zoro # G014573771


product price: $11.69
/ea

Key Features

Size
L
Color
Pink
Material
Polyester
Closure Type
Zipper
ANSI Class
Class 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV22-1ZPM-L
Zoro #
G014573771
UPC #
0674326374710
Country of Origin
China

Dimensions

Size
L
Length
9.84 in

Details

Color
Pink
Material
Polyester
Closure Type
Zipper
ANSI Class
Class 1
Gender
Unisex
Covered Pocket Locations
Upper Chest, Lower Inside
Number of Outside Pockets
1
Reflective Stripe Color
Silver
Fabric Construction
100% Polyester Mesh
Number of Pockets with Closure
1
ANSI Type
Type O
Total Number of Pockets
2

Description

Vest, CL1, Pink, L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.