Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vest, CL1, Pink, M

  • Mfr # SV22-1ZPM-M

  • Zoro # G814573766


product price: $11.69
/ea

Key Features

Material
100% Polyester Mesh
Closure Type
Zipper
ANSI Class
Class 1
Length
9.84 in
Number of Outside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV22-1ZPM-M
Zoro #
G814573766
UPC #
0674326374727
Country of Origin
China

Dimensions

Length
9.84 in
Size
M

Details

Material
100% Polyester Mesh
Closure Type
Zipper
ANSI Class
Class 1
Number of Outside Pockets
1
Number of Pockets with Closure
1
Number of Inside Pockets
1
Color
Pink
ANSI Type
Type O
Total Number of Pockets
2

Description

Vest, CL1, Pink, M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.