Zoro Homepage

Vest, CL1, Pink, XL

  • Mfr # SV22-1ZPM-XL

  • Zoro # G214573779


product price: $11.49
/ea

Key Features

Size
XL
Color
Pink
Material
100% Polyester Mesh
Closure Type
Zipper
Number of Inside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV22-1ZPM-XL
Zoro #
G214573779
UPC #
0674326374741
Country of Origin
China

Dimensions

Size
XL
Reflective Stripe Width
2”

Details

Color
Pink
Material
100% Polyester Mesh
Closure Type
Zipper
Number of Inside Pockets
1
Gender
Unisex
Number of Outside Pockets
1
Total Number of Pockets
2
ANSI Class
Class 1
ANSI Type
Type O

Description

Vest, CL1, Pink, XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.