
Vest, CL2, HV Orange, 2X
Mfr # SV020X-2O-2X
Zoro # G614573775
product price: $15.59
/eaKey Features
Size
2X
Color
Hi Vis Orange
Reflective Stripe Width
2 inches
Closure Type
Zip-N-Rip Closure
Breakaway
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV020X-2O-2X
Zoro #
G614573775
UPC #
0674326293738
Country of Origin
China
Dimensions
Size
2X
Reflective Stripe Width
2 inches
Details
Color
Hi Vis Orange
Closure Type
Zip-N-Rip Closure
Breakaway
Yes
Gender
Unisex
Number of Outside Pockets
4
Number of Pockets with Closure
7
Reflective Stripe Main Color
Silver
Material
100% Polyester
ANSI Type
Type R
ANSI Class
Class 2
Back Stripe Pattern
X
Standards
ANSI/ISEA 107-2015
Description
Vest, CL2, HV Orange, 2X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.