Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vest, FR, CL2, Orange, L

  • Mfr # SV92-M2VOSFR-L

  • Zoro # G714564123


product price: $68.39
/ea

Key Features

Size
L
Color
Hi-Vis Orange
ANSI Class
Class 2
Gender
Unisex
Flame-Resistant Properties
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV92-M2VOSFR-L
Zoro #
G714564123
UPC #
0674326362786
Country of Origin
Mexico

Dimensions

Size
L

Details

Item
Hi-Vis FR Safety Vest
Color
Hi-Vis Orange
ANSI Class
Class 2
Gender
Unisex
Flame-Resistant Properties
Yes
ANSI Type
Type R
Closure Type
Hook and Loop
Material
Modacrylic

Description

Vest, FR, CL2, Orange, L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.