Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vest, Heated, Black, L

  • Mfr # RHG-V200B-L

  • Zoro # G214573762


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Battery Voltage
7.4V
Material
nylon with a taffeta liner
Color
Black
Heat Settings
3
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHG-V200B-L
Zoro #
G214573762
UPC #
0674326383514
Country of Origin
China

Dimensions

Length
11 in
Size
L

Details

Battery Voltage
7.4V
Material
nylon with a taffeta liner
Color
Black
Heat Settings
3

Description

Vest, Heated, Black, L

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.