
Vest, Heated, Black, L
Mfr # RHG-V201B-L
Zoro # G614573782
product price: $166.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Includes
charging cable and a battery with a USB port
Heat Settings
3
Size
L
Material
nylon with a taffeta liner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RHG-V201B-L
Zoro #
G614573782
UPC #
0674326383576
Country of Origin
China
Dimensions
Size
L
Length
11 in
Details
Color
Black
Includes
charging cable and a battery with a USB port
Heat Settings
3
Material
nylon with a taffeta liner
Description
Vest, Heated, Black, L
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.