Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vest, Heated, Black, M

  • Mfr # RHG-V201B-M

  • Zoro # G614573768


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Material
nylon with a taffeta liner
Size
M
Color
Black
Length
11 in
Battery Voltage
7.4V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHG-V201B-M
Zoro #
G614573768
UPC #
0674326383569
Country of Origin
China

Dimensions

Size
M
Length
11 in

Details

Material
nylon with a taffeta liner
Color
Black
Battery Voltage
7.4V
Includes
charging cable and a battery with a USB port
Heat Settings
3

Description

Vest, Heated, Black, M

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.