
Vest, Heated, Black, S
Mfr # RHG-V201B-S
Zoro # G414573760
product price: $174.99
/ea
Free Shipping & Returns
Key Features
Heat Settings
3
Size
S
Battery Voltage
7.4V
Material
nylon with a taffeta liner
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RHG-V201B-S
Zoro #
G414573760
UPC #
0674326383552
Country of Origin
China
Dimensions
Size
S
Length
11 in
Details
Heat Settings
3
Battery Voltage
7.4V
Material
nylon with a taffeta liner
Color
Black
Description
Vest, Heated, Black, S
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.