
Vest, Heated, Black, XS
Mfr # RHG-V201B-XS
Zoro # G114573787
product price: $156.99
/ea
Free Shipping & Returns
Key Features
Battery Voltage
7.4V
Material
nylon with a taffeta liner
Heat Settings
3
Color
Black
Size
XS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RHG-V201B-XS
Zoro #
G114573787
UPC #
0674326383606
Country of Origin
China
Dimensions
Size
XS
Details
Battery Voltage
7.4V
Material
nylon with a taffeta liner
Heat Settings
3
Color
Black
Description
Vest, Heated, Black, XS
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.