Zoro Homepage

Vest, Type R Class 2, Logo, Green, 3X

  • Mfr # SV46G-3X 117647

  • Zoro # G405670096


product price: $27.79
/ea
Sold in multiples of 12 for $333.48

Key Features

Color
Hi-Vis Green
Material
Polyester Mesh Back/Solid Front
Reflective Stripe Width
2 in
ANSI Type
Type R
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV46G-3X 117647
Zoro #
G405670096
UPC #
-
Country of Origin
China

Dimensions

Reflective Stripe Width
2 in

Details

Item
Hi-Vis Safety Vest
Color
Hi-Vis Green
Material
Polyester Mesh Back/Solid Front
ANSI Type
Type R
Closure Type
Zipper
ANSI Class
2
Breakaway
Yes

Description

Vest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.