Zoro Homepage

Welding Gloves, Cowhide Palm, XL, PR

  • Mfr # RWG5310XL

  • Zoro # G208656891


product price: $9.59
/pr
Sold in multiples of 12 for $115.08

Key Features

Glove Back Material
Leather
Glove Length
13.78 in
Glove Liner Material
Full Sock
Palm Material
Cowhide
Thumb Style
Wing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWG5310XL
Zoro #
G208656891
UPC #
674326328867
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
13.78 in

Details

Item
Leather Glove
Glove Back Material
Leather
Color
Light Brown
Glove Liner Material
Full Sock
Palm Material
Cowhide
Thumb Style
Wing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.