Westex DH FR material, Arc Rated Zipper Closure Closure, Hi-Vis Green, Size 3X

  • Mfr # SV99W-M2ZGSFR-3X

  • Zoro # G214564159


product price:  $77.89
/ea
Free Shipping & Returns

Key Features

Size
3X
Color
Hi-Vis Green
Material
Westex® DH FR material
Closure Type
Arc Rated Zipper Closure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV99W-M2ZGSFR-3X
Zoro #
G214564159
UPC #
0674326376677
Country of Origin
Mexico

Dimensions

Size
3X

Details

Color
Hi-Vis Green
Material
Westex® DH FR material
Closure Type
Arc Rated Zipper Closure

Description

Vest,Westex,DH Air,FR,CL2,HV Green, 3X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.