Westex DH FR material, Arc Rated Zipper Closure Closure, Hi-Vis Green, Size XL
- Mfr # SV99W-M3ZGSFR-XL
- Zoro # G214564166
product price:
$
100.99
/ea
Free Shipping & Returns
Key Features
Size
XL
Color
Hi-Vis Green
Material
Westex® DH FR material
Closure Type
Arc Rated Zipper Closure
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SV99W-M3ZGSFR-XL
- Zoro #
- G214564166
- UPC #
- 0674326376738
- Country of Origin
- Mexico
Dimensions
- Size
- XL
Details
- Color
- Hi-Vis Green
- Material
- Westex® DH FR material
- Closure Type
- Arc Rated Zipper Closure
Description
Vest,Womens,WestexDHAir,FR,CL3,HV Grn,XL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.