
Women's Diamond Quilted PU Coated Polyester, HV Green, L
Mfr # SJ930-3ZGW-L
Zoro # G914573741
product price: $61.49
/eaKey Features
Material
Diamond Quilted PU Coated Polyester
Color
HV Green
Number of Pockets
7
Number of Inside Pockets
1
Lining Material
Fleece and Taffeta
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SJ930-3ZGW-L
Zoro #
G914573741
UPC #
0674326361253
Country of Origin
China
Dimensions
Size
L
Length
15.5 in
Details
Material
Diamond Quilted PU Coated Polyester
Color
HV Green
Number of Pockets
7
Number of Inside Pockets
1
Lining Material
Fleece and Taffeta
Standards
Type R Class 3
Includes
Detachable roll-away hood
Water-Resistant
Yes
Gender
Women's
Description
Jacket, CL3, HV Green, L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.