Zoro Homepage

Women's Hi-Vis Safety Vest 2XL Class 2 , Hook & Loop 3 Pockets

  • Mfr # SV4WOM2X

  • Zoro # G108147468


product price: $11.95
/ea

Key Features

Standards
ANSI/ISEA 107 Type R Class 2
Color
Hi Vis Orange
Material
Polyester Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV4WOM2X
Zoro #
G108147468
UPC #
674326365077
Country of Origin
China

Dimensions

Size
2XL
Reflective Stripe Width
2 in
Maximum Chest Size
52 inches

Details

Item
Women's Hi-Vis Safety Vest
Standards
ANSI/ISEA 107 Type R Class 2
Color
Hi Vis Orange
Material
Polyester Mesh
ANSI Type
Type R
ANSI Class
2
Closure Type
Hook & Loop
Total Number of Pockets
3
Breakaway
Yes
Number of Outside Pockets
3
Number of Pockets with Closure
3
Number of Inside Pockets
1
Gender
Women's
Reflective Stripe Color
Silver

Description

The Radians SV4W is a 5point breakaway hivis vest made by women for women It has hook and loop fasteners at the shoulders, sides, and front closure that breakaway when tugged with moderate force The breakaway feature allows her to quickly shed the vest if it becomes entangled in moving machinery or caught on equipmentIt is important that safety apparel fits properly because oversized apparel is more likely to get pulled into machinery and conveyor belts Shaped and tailored to fit women, the SV4W has darts for bustline shaping, side slits at hips, narrower shoulders, contoured waist, and a slight shirt tail hem for more coverage in the back This 3pocket vest has silver reflective tape for visibility in low light conditions and is made of mesh polyester for lightweight breathability It offers compliant protection at an economical price Rated ANSIISEA 107 Type R Class 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.