Zoro Homepage

Work Glove, Kamori, Goatskin, A6, XL

  • Mfr # RWG58XL

  • Zoro # G414869191


product price: $17.19
/pr
Sold in multiples of 12 for $206.28

Key Features

Glove Materials
Goatskin Leather
Cuff Style
Slip-On
Color
White
Length
10 in
Standards
ANSI / ISEA 105:2016 CUT A6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWG58XL
Zoro #
G414869191
UPC #
0674326375502
Country of Origin
Pakistan

Dimensions

Glove Size
XL
Length
10 in

Details

Glove Materials
Goatskin Leather
Cuff Style
Slip-On
Color
White
Standards
ANSI / ISEA 105:2016 CUT A6

Description

1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.