Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Gloves, Cut Level A2 , Polyurethane , S

  • Mfr # RWG550S

  • Zoro # G3855286


product price: $6.15
/ea
Sold in multiples of 12 for $73.80

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
White,Gray
ANSI/ISEA Abrasion Level
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RWG550S
Zoro #
G3855286
UPC #
674326277127
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
9.7
Thickness
13 ga
Height
0.4
Width
3.8

Details

Item
Work Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
White,Gray
ANSI/ISEA Abrasion Level
Not Rated
Cuff Style
Knit Wrist
Weight
0.14
Standards
EN388: 4 X 4 3 B, ANSI Cut Level A2, ANSI Abrasion Level 6, ANSI Puncture Level 3
Insulated
No
Silicone-Free
No

Description

Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.