Zoro Homepage

Work Gloves, Cut Level A4 , Uncoated , 2XL

  • Mfr # RWG52XXL

  • Zoro # G3874475


product price: $13.65
/ea
Sold in multiples of 12 for $163.80

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Uncoated
Color
White
ANSI/ISEA Abrasion Level
5
Cuff Style
Slip On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWG52XXL
Zoro #
G3874475
UPC #
674326303208
Country of Origin
Pakistan

Dimensions

Glove Size
2XL
Glove Length
9.7
Height
0.4
Width
3.8

Details

Item
Work Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Uncoated
Color
White
ANSI/ISEA Abrasion Level
5
Cuff Style
Slip On
Glove Materials
Goatskin Leather
Insulated
No
Weight
0.43

Description

Radians RWG52 KAMORI(TM) Cut Protecti,PR, Package Quantity 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.