
Work Gloves, Cut Level A4 , Uncoated , L 12 PR
Mfr # RWG52L
Zoro # G3874484
product price: $12.99
/pk 12, $1.08/eaSold in multiples of 12 for $155.88
Key Features
ANSI/ISEA Cut Level
A4
Glove Coating Material
Uncoated
Color
White
ANSI/ISEA Abrasion Level
5
Cuff Style
Slip On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RWG52L
Zoro #
G3874484
UPC #
674326303185
Country of Origin
Pakistan
Dimensions
Glove Size
L
Glove Length
9.7
Width
3.8
Height
0.4
Details
Item
Work Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Uncoated
Color
White
ANSI/ISEA Abrasion Level
5
Cuff Style
Slip On
Glove Materials
Goatskin Leather
Insulated
No
Weight
0.43
Description
Radians RWG52 KAMORI(TM) Cut Protecti,PR, Package Quantity 1
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.