Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Gloves, Slip On, 2XL, 1 PR

  • Mfr # RWG51XXL

  • Zoro # G3874238


product price: $14.35
/pr
Sold in multiples of 12 for $172.20

Key Features

Glove Size
2XL
Cuff Style
Slip On
Insulated
No
Weight
0.43
Width
3.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWG51XXL
Zoro #
G3874238
UPC #
674326303451
Country of Origin
Pakistan

Dimensions

Glove Size
2XL
Width
3.8
Height
0.4
Overall Width
3.8

Details

Item
Work Gloves
Cuff Style
Slip On
Insulated
No
Weight
0.43
Minimum Temperature
Not Rated
Thumb Style
Keystone
Color
White
Glove Materials
Goatskin Leather / TPR Knuckles

Description

Leather Gloves, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.