
Work Gloves, Slip On, L, 1 PR
Mfr # RWG51L
Zoro # G3874247
product price: $13.65
/prSold in multiples of 12 for $163.80
Key Features
Glove Size
L
Cuff Style
Slip On
Insulated
No
Weight
0.43
Width
3.8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RWG51L
Zoro #
G3874247
UPC #
674326303437
Country of Origin
Pakistan
Dimensions
Glove Size
L
Width
3.8
Overall Width
3.8
Height
0.4
Details
Item
Work Gloves
Cuff Style
Slip On
Insulated
No
Weight
0.43
Minimum Temperature
Not Rated
Glove Materials
Goatskin Leather / TPR Knuckles
Color
White
Thumb Style
Keystone
Description
Leather Gloves, Minimum Temperature Not Rated, 1 Pair
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.