Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Gloves, Slip On, L, 1 PR

  • Mfr # RWG51XL

  • Zoro # G3874107


product price: $16.19
/pr
Sold in multiples of 12 for $194.28

Key Features

Glove Size
L
Cuff Style
Slip On
Insulated
No
Weight
0.43
Overall Width
3.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWG51XL
Zoro #
G3874107
UPC #
674326303444
Country of Origin
Pakistan

Dimensions

Glove Size
L
Overall Width
3.8
Width
3.8
Height
0.4

Details

Item
Work Gloves
Cuff Style
Slip On
Insulated
No
Weight
0.43
Minimum Temperature
Not Rated
Color
White
Glove Materials
Goatskin Leather / TPR Knuckles
Thumb Style
Keystone

Description

Leather Gloves, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.