
Work Gloves, Slip On, M, 1 PR
Mfr # RWG51M
Zoro # G3874159
product price: $16.19
/prSold in multiples of 12 for $194.28
Key Features
Glove Size
M
Cuff Style
Slip On
Insulated
No
Width
3.8
Overall Width
3.8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RWG51M
Zoro #
G3874159
UPC #
674326303420
Country of Origin
Pakistan
Dimensions
Glove Size
M
Width
3.8
Overall Width
3.8
Height
0.4
Details
Item
Work Gloves
Cuff Style
Slip On
Insulated
No
Weight
0.43
Minimum Temperature
Not Rated
Color
White
Thumb Style
Keystone
Glove Materials
Goatskin Leather / TPR Knuckles
Description
Leather Gloves, Minimum Temperature Not Rated, 1 Pair
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.