Work Gloves, Synthetic Leather Palm, Black, Men's XL Black; Yellow; Gray

  • Mfr # DPG211XL

  • Zoro # G816266840


product price:  $26.15
/ea

Key Features

Glove Size
XL
Cuff Style
Hook and Loop Closure
Color
Black / Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DPG211XL
Zoro #
G816266840
UPC #
674326346489
Country of Origin
United States

Dimensions

Glove Size
XL

Details

Cuff Style
Hook and Loop Closure
Color
Black / Gray

Description

Dewalt, Extra Large utility glove. With Synthetic Leather with Foam Padded Palm, Spandex/Mesh back with Foam Padded Knuckle, DeWalt Yellow Polyester fourchettes, 4 point finger tips, english thumb, and Neoprene wrist with TPR Pull Strap, Hook & Loop Closure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.