Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Radians Workwear Volcore Cotton FR Coverall-NV-5X FRCA-003N-5X

Workwear Volcore Cotton FR Coverall-NV-5X (Discontinued)

  • Mfr # FRCA-003N-5X
  • Zoro # G900760551
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRCA-003N-5X
Zoro #
G900760551
UPC #
674326344416
Country of Origin
China

Dimensions

Size
5X
Length
14.57
Width
11.42

Details

Color
Navy
Material
VolCore™ FR Cotton Woven Twill
Features
AR/FR 7 oz. 100% Cotton Coverall; ATPV 8.9 Cal/cm²; ASTM F1506 & NFPA 2112; NFPA 70E PPE CAT 2; UL Certified; 2 Chest Pockets with Velcro Pocket Closure; 2 Waist Pockets with Internal Pass-Through To Inner Pants Pockets; 2 Back Hip Pockets; Comfortable Pleated Back with Elasticized Waistband; Adjustable Snaps on Leg Hem and Sleeves; Heavy Duty, 2-way Quick Release FR Brass Zipper with FR Zipper Tape; Heavy Duty Covered Internal Snaps on Placket Covering Zipper
Standards
ASTM F1506
Tall
0.92

Description

The Radians FRCA-003 VolCore Cotton Woven Twill FR Coverall reduces burn injuries with FR fabric. Flame-resistant (FR) VolCore workwear helps protect workers from short-term thermal incidents because it self-extinguishes and doesn’t melt when exposed to flame. Each UL certified piece in the line has been crafted with durable materials to keep workers safe, comfortable, and compliant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.