Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Radians Workwear Volcore LS Cot But Dn FR Shirt-NV-3X FRS-003N-3X

Workwear Volcore LS Cot But Dn FR Shirt-NV-3X (Discontinued)

  • Mfr # FRS-003N-3X
  • Zoro # G600761421
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRS-003N-3X
Zoro #
G600761421
UPC #
674326335667
Country of Origin
China

Dimensions

Size
3X
Length
12
Width
16.5

Details

Item
FR Button Down Shirt
Color
Navy
Features
AR/FR 7oz. Button down work shirt; ATPV 8.9 Cal/cm²; ASTM F1506 & NFPA 2112; UL Certified; NFPA 70E PPE CAT 2; 2 chest pockets with flaps; 1 Piece Under Sleeve and Side Panel; 100% Cotton Soft Woven Twill

Description

The Radians FRS-003 Volcore Long Sleeve Cotton Button Down FR Shirt reduces burn injuries with FR fabric. Flame-resistant (FR) VolCore workwear helps protect workers from short-term thermal incidents because it self-extinguishes and doesn’t melt when exposed to flame. Each UL certified piece in the line has been crafted with durable materials to keep workers safe, comfortable, and compliant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.