Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

XL General Util Glove

  • Mfr # DPG201XL

  • Zoro # G508217693


product price: $15.39
/ea
Sold in multiples of 12 for $184.68

Key Features

Glove Size
XL
Cuff Style
Hook and Loop Closure
Color
Yellow / Black
Length
10.34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DPG201XL
Zoro #
G508217693
UPC #
674326346458
Country of Origin
China

Dimensions

Glove Size
XL
Length
10.34 in

Details

Cuff Style
Hook and Loop Closure
Color
Yellow / Black

Description

Dewalt, Extra Large Utility Glove With Synthetic Leather Padded Palm and Finger Tips, SpandexPolyester Back, PVC reinforced thumb crotch, Neoprene on knuckle, Spandex Fourchettes, and Elastic wrist with TPR Pull strap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.