
Unisex Xl Lime Safety Vest, 100% Polyester Mesh and 100% Polyester Tricot, Zipper Closure, XL
Mfr # SV6GXL
Zoro # G1219499
product price: $11.39
/eaKey Features
Color
Hi-Vis Green
Size
XL
ANSI Class
Type R Class 2
Material
100% Polyester Mesh and 100% Polyester Tricot
Closure Type
Zipper Closure
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV6GXL
Zoro #
G1219499
UPC #
-
Country of Origin
China
Dimensions
Size
XL
Length
12.5
Width
9.5
Details
Item
Xl Lime Safety Vest
Color
Hi-Vis Green
ANSI Class
Type R Class 2
Material
100% Polyester Mesh and 100% Polyester Tricot
Closure Type
Zipper Closure
Gender
Unisex
Features
Standards
ANSI/ISEA 107
Fabric Weight
0.5781
Number of Pockets with Closure
2
Description
Xl Lime Safety Vest
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.