Zoro Homepage

XL Nitrile Hi-Vis Glove

  • Mfr # DPG855TXL

  • Zoro # G812839680


product price: $15.39
/ea
Sold in multiples of 5 for $76.95

Key Features

Color
Hi-Vis Green
Material
Nitrile
Standards
ANSI Cut Level A4, EN 388
Length
10
Application
Construction, automotive, warehousing, material handling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPG855TXL
Zoro #
G812839680
UPC #
-
Country of Origin
China

Dimensions

Size
XL
Length
10

Details

Color
Hi-Vis Green
Material
Nitrile
Standards
ANSI Cut Level A4, EN 388
Application
Construction, automotive, warehousing, material handling

Description

Dewalt Extra-Large High-Visibility Glove. 13 Gauge High Visibility HPPE Shell Reinforced Thumb Saddle. Seamless Knit for Comfort. Foam Nitrile Palm is Oil and Water Resistant. Tested to EN 388 standards for Abrasion Resistance Coup Test/Cut Tear Puncture and TDM-100 Test 4 X 4 2 D .Puncture Level 5. ANSI Cut Level A4. Tagged for Retail.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.