Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Xl Nyl Nitrile Glove

  • Mfr # DPG35XL

  • Zoro # G712839681


product price: $7.99
/ea
Sold in multiples of 5 for $39.95

Key Features

Material
Nitrile
Powdered/Powder-Free
Powder-Free
Lining
Nylon
Length
10.62 in
Size - Numeric
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPG35XL
Zoro #
G712839681
UPC #
-
Country of Origin
China

Dimensions

Size
XL
Length
10.62 in
Size - Numeric
10

Details

Material
Nitrile
Powdered/Powder-Free
Powder-Free
Lining
Nylon
Application
General Purpose Work
Cuff Style
Seamless

Description

DEWALT X-large Full Dip Water-resistant Breathable Work Glove has a Fully Coated Nitrile 15 Ga Nylon Shell which is highly water resistant but the breathable material allows sweat to evaporate instead of staying inside the glove.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.