Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

XL Nyl WTRproof Gloves

  • Mfr # DPG72TXL

  • Zoro # G112839731


product price: $10.05
/ea
Sold in multiples of 5 for $50.25

Key Features

Glove Materials
Nylon Shell, Nitrile Palm
Glove Coating Coverage
Palm
Color
Black
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DPG72TXL
Zoro #
G112839731
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XL
Length
10 in

Details

Glove Materials
Nylon Shell, Nitrile Palm
Glove Coating Coverage
Palm
Color
Black

Description

Dewalt Extra Large Nylon Oil/Waterproof Gloves. Flexible Durable Grip. Breathable. Water-Resistant. Nylon Shell. Excellent Grip in Wet or Oily Conditions. Tagged for Retail.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.