Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Short Sleeve T-Shirt, Non Rated, Birdseye Mesh, Hi-Vis Green, XL

  • Mfr # ST11-NPGS-XL

  • Zoro # G9672257


product price: $11.59
/ea

Key Features

Size
XL
Material
Birdseye Mesh
Color
Hi-Vis Green
Standards
ANSI/ISEA 107
Number of Outside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST11-NPGS-XL
Zoro #
G9672257
UPC #
674326242941
Country of Origin
China

Dimensions

Size
XL
Length
12
Fits Chest Size
24 in
Vest Size
XL
Overall Length
12
Height
1.5
Width
10.5
Overall Height
1.5
Overall Width
10.5
Maximum Chest Size
24 in

Details

Item
Short Sleeve T-Shirt
Material
Birdseye Mesh
Color
Hi-Vis Green
Standards
ANSI/ISEA 107
Number of Outside Pockets
1
ANSI Class
Non Rated
Fabric Weight
0.3781 lb
Closure Type
Pullover
Gender
Unisex
Features
Max-Driâ„¢ Moisture Wicking Mesh Technology.; Birdseye Mesh allows for maximum breathability.; Pockets: 1 Upper Left Front.; Materials: 100% Wicking Polyester Mesh.
Pockets
1
Traffic Safety Vest Color
Hi-Vis Green
Front Closure Type
Pull-Over
Moisture-Wicking
Yes
Style
T-Shirt
Pocket Locations
Left Chest
Sleeve Type
Short
Type
Shirt

Description

Short Sleeve T-Shirt, Gender Unisex, Style T-Shirt, Material Polyester, Fabric Weight 0.3781 lb, Front Closure Type Pull-Over, Number of Outside Pockets 1, Color Green, Sleeve Type Short, Size XL, Maximum Chest Size 24 in, Length 12 in, Features The Wicking Properties Improve Hot Weather Comfort Making it Feel Much Cooler, This Safety T Shirt is Made with an Arid Birdseye Mesh Allowing for Maximum Breathability, without Compromising Durability, Moisture-Wicking Yes, Pocket Locations Left Chest

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.