Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36 x 84 in. Premium Solar Screen; Charcoal

  • Mfr # RA565848

  • Zoro # G804108046


product price: $66.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RA565848
Zoro #
G804108046
UPC #
723902258859
Country of Origin
China

Description

Lighting is a unique and we provide the work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. Our lighting decor provides the fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light decor products will be more comfortable for dining room, living room and home decor.

Features
  • Perfect for sun exposed patios, decks, sliding doors and windows
  • Designed for a healthy living space
  • Block up to 75% of the sun’s rays entering a building
Specifications
  • Color: Charcoal
  • Material: Fiberglass
  • Bulb Type: LED
  • Size: 36" x 84"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.