Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lanterns, 210-21000 No. 20 Lantern, Black

  • Mfr # RA110764

  • Zoro # G804150564


product price: $45.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RA110764
Zoro #
G804150564
UPC #
654204527209
Country of Origin
China

Description

Features
  • Painted enamel high gloss color with nickel plated trim
  • Burns common lamp oil, citronella for repelling insects, or kerosene
  • Used for outdoor lighting needs, camping, hunting, or indoors for accent lighting and during power failures
  • Fuel capacity - 12oz.
  • Uses 1/2 in. wick to produce 8 candle power of light and burn approximately 30 hours
  • 5-1/2 H x 2-3/8 DT x 2-13/16 DB in. clear globe.
  • Dimension - 13.04 x 28.25 x 19.42 in.
  • Item Weight - 2.02 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.